LIMITED TIME ONLY: Get a FREE* pair of premium sheet metal shears with $450+ orders. (Code: TOOLNOV26).

ERGO POWER PEN-5W-150LM

827.500023 - UNSPSC 39111610
0827500023961 1
ERGO POWER PEN-5W-150LM ERGO POWER PEN-5W-150LM
ERGO POWER PEN-5W-150LM

Delivery

In stock delivery from our warehouses.

35.00 Promo Price : $35.00 $66.76
Units/package: 1

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

4 pieces in stock at Vaughan, ON as of 6:36 PM. Directions. Call: (289) 474-5447

12 pieces in stock at Mississauga, ON as of 6:36 PM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Main Light 150 lumen
Spot Light 70 lumen
Main Bulb 5W COB LED, 6000K, CRI=70
Spot Light Bulb 1W LED, 6000K, CRI=70
Battery 3.7V, 800 mAh Li-ion
Switch Mode Top light – Main light - OFF
Operation / Storage Temperature -10° to +40°C
Charging Time Approx. 2.5 hrs
Discharging Time Approx. 3 hrs (main light); approx : 6 hrs (Spot Light)
EAN 4056807232409

Features

Exclusive Würth design
Durable aluminum slim housing design
6 + 1 COB LED lights
High power flood & Spot light options
Rechargeable with Micro USB
Strong magnet on pocket clip

Benefits & Advantage

Extremely high output and intensity
Wide flood light angle
Better visibility and coverage
Flashlight function
Longer-lasting rechargeable battery
Convenient and easy to use

Customers Also Viewed

Is Often Bought With

You Might Also Like